Access Door, Flush Mount, Uninsulated

  • Mfr # BNTC1010

  • Zoro # G2863660


product price:  $36.99
/ea

Key Features

Material
Steel
Rough Opening Height
10 1/4 in
Rough Opening Width
10 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BNTC1010
Zoro #
G2863660
UPC #
-
Country of Origin
China

Dimensions

Door Height
10 in
Door Width
10 in
Rough Opening Height
10 1/4 in
Rough Opening Width
10 1/4 in
Mounting Hole Width
1/4 in
Mounting Hole Height
1/4 in
Mounting Hole Diameter
1/4 in
Rough Opening Width - Minimum
10 1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Concealed
Insulated / Uninsulated
Uninsulated
Closure Type
Cam Latch
Item
Access Door
Features
Exposed Flange
Product Type
Access Door
Color
White
Locking Mechanism
No Lock
Mounting Style
Flush
Metal Material Gauge
16 ga
Includes
Screwdriver Cam Latch
Includes Insulation
Uninsulated
Fire Rating
Not Rated
Flange Type
Exposed
Latch Mechanism
Cam Latch

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 10 in, Door Width 10 in, Rough Opening Height 10 1/4 in, Rough Opening Width 10 1/4 in, Closure Type Cam Latch, Hinge Type Concealed, Finish Powder Coated, Features Exposed Flange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.