Access Door, Flush Mount, Uninsulated

  • Mfr # BNWC1224

  • Zoro # G2863889


product price:  $82.19
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
24 1/4 in
Rough Opening Width
12 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BNWC1224
Zoro #
G2863889
UPC #
-
Country of Origin
United States

Dimensions

Door Height
24 in
Door Width
12 in
Rough Opening Height
24 1/4 in
Rough Opening Width
12 1/4 in
Mounting Hole Diameter
1/4 in
Mounting Hole Height
1/4 in
Rough Opening Width - Minimum
12 1/4 in
Rough Opening Height - Minimum
24 1/4 in
Mounting Hole Width
1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Concealed
Closure Type
Cam Latch
Features
Drywall Bead Flange
Item
Access Door
Insulated / Uninsulated
Uninsulated
Product Type
Access Door
Color
White
Flange Type
Drywall Bead
Fire Rating
Not Rated
Locking Mechanism
No Lock
Metal Material Gauge
16 ga
Mounting Style
Flush
Includes Insulation
Uninsulated
Latch Mechanism
Cam Latch
Includes
Screwdriver Cam Latch

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 24 in, Door Width 12 in, Rough Opening Height 24 1/4 in, Rough Opening Width 12 1/4 in, Closure Type Cam Latch, Hinge Type Concealed, Finish Powder Coated, Features Drywall Bead Flange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.