Access Door, Flush Mount, Uninsulated
Mfr # BNPC2430
Zoro # G2863992
product price:Â $185.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Rough Opening Height
30 1/4 in
Rough Opening Width
24 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BNPC2430
Zoro #
G2863992
UPC #
-
Country of Origin
United States
Dimensions
Door Height
30 in
Door Width
24 in
Rough Opening Height
30 1/4 in
Rough Opening Width
24 1/4 in
Rough Opening Width - Minimum
24 1/4 in
Mounting Hole Diameter
1/4 in
Rough Opening Height - Minimum
30 1/4 in
Mounting Hole Width
1/4 in
Mounting Hole Height
1/4 in
Description
Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 30 in, Door Width 24 in, Rough Opening Height 30 1/4 in, Rough Opening Width 24 1/4 in, Closure Type Cam Latch, Hinge Type Concealed, Finish Powder Coated, Features Plaster Bead Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.