0.5 gpm Outlet, 15/16"-27 Thread Size, Chrome, Brass
Mfr # 52602
Zoro # G2864267
product price:Â $15.19
/eaKey Features
Thread Size Type
Male
Thread Size
15/16"-27
Flow Rate
0.5 gpm
Flow Outlet Type
Spray
Fits Brand
Moen
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
52602
Zoro #
G2864267
UPC #
026508026250
Country of Origin
Germany
Dimensions
Thread Size Type
Male
Thread Size
15/16"-27
Connection Size
15/16"-27
Details
Item
Outlet
Flow Rate
0.5 gpm
Flow Outlet Type
Spray
Fits Brand
Moen
Finish
Chrome
Material
Brass
Includes
Spanner Wrench
Material of Construction
Brass
Type
Vandal Resistant, Male Threads
Flow Rate (GPM)
0.5
For Use With
Moen Faucets
ADA Compliant
No
Product Type
Outlet
Flow Type
Spray
Flow Rate - Maximum
0.5 gpm
Connection Gender
Male
Vandal Resistance
Vandal-Resistant
Description
Outlet, Thread Size Type Male, Thread Size 15/16 in - 27, Flow Rate 0.5 gpm, Flow Outlet Type Spray, Chrome Finish
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.