Access Door, Recessed Mount, Uninsulated

  • Mfr # BRAC2424

  • Zoro # G2864281


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
24 1/4 in
Rough Opening Width
24 1/4 in
Flush Mount/Recessed Mount
Recessed Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRAC2424
Zoro #
G2864281
UPC #
-
Country of Origin
United States

Dimensions

Door Height
24 in
Door Width
24 in
Rough Opening Height
24 1/4 in
Rough Opening Width
24 1/4 in
Mounting Hole Diameter
3/4 in
Rough Opening Width - Minimum
24 1/4 in
Mounting Hole Height
1/4 in
Mounting Hole Width
1/4 in
Rough Opening Height - Minimum
24 1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Recessed Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Concealed
Item
Access Door
Insulated / Uninsulated
Uninsulated
Closure Type
Screwdriver Operated Cam Latch
Features
No Flange, Tile Ready
Product Type
Access Door
Color
White
Locking Mechanism
No Lock
Includes Insulation
Uninsulated
Latch Mechanism
Cam Latch
Mounting Style
Recessed
Includes
Screwdriver Cam Latch
Metal Material Gauge
16 ga
Fire Rating
Not Rated

Description

Access Door, Recessed Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 24 in, Door Width 24 in, Rough Opening Height 24 1/4 in, Rough Opening Width 24 1/4 in, Closure Type Screwdriver Operated Cam Latch, Hinge Type Concealed, Finish Powder Coated, Features No Flange, Tile Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.