Motor Start Capacitor, Round

  • Mfr # 2MEL7

  • Zoro # G2864364


product price:  $11.19
/ea

Key Features

Capacitor Shape
Round
Overall Height
4 3/8 in
Diameter
2 1/16 in
Case Height
4 3/8 in
Overall Width
2 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2MEL7
Zoro #
G2864364
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4 3/8 in
Diameter
2 1/16 in
Case Height
4 3/8 in
Overall Width
2 1/16 in
Terminal Tab Width
1/4 in

Details

Capacitor Shape
Round
Hz
60/50
Starts per Hour
20
Standards
UL Recognized for US and Canada (E224674)
Temp. Range
-40 Degrees to 65 Degrees C
Item
Motor Start Capacitor
Max. Power Factor
0.1
Microfarad Rating
108-130
Capacitor Voltage
330V AC
Terminal Type
1/4 in Male Quick-Connect
Motor Capacitor Type
Motor Start Capacitor
Case Material
Plastic
Voltage
330V AC
Frequency
60/50 Hz
Min. Temperature
-40 Degrees C
Max. Temperature
65 Degrees C
Terminal Gender
Male
Terminal Designations
Standard
For Use With
Single-Phase AC Motor Starting Circuits
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 330V AC, Microfarad Rating 108-130 MFD, Round, Case Height 4 3/8 in, Diameter 2 1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.