Access Door, Flush Mount, Insulated

  • Mfr # BITK2222

  • Zoro # G2864467


product price:  $353.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
22 1/4 in
Rough Opening Width
22 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BITK2222
Zoro #
G2864467
UPC #
-
Country of Origin
United States

Dimensions

Door Height
22 in
Door Width
22 in
Rough Opening Height
22 1/4 in
Rough Opening Width
22 1/4 in
Rough Opening Width - Minimum
22 1/4 in
Rough Opening Height - Minimum
22 1/4 in
Mounting Hole Diameter
3/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Piano
Features
Exposed Flange, Fire Rated
Insulated / Uninsulated
Insulated
Item
Access Door
Closure Type
Knurled Knob/Key Operated Latch Bolt
Product Type
Access Door
Color
White
Latch Mechanism
Latch Bolt
Locking Mechanism
Key
Resistance Properties
Flame/Fire Resistant
Includes
Latch Bolt
Mounting Style
Flush
Fire Rating
90 min
Metal Material Gauge
16 ga (Frame), 20 ga (Door)
Includes Insulation
Insulated
Flange Type
Exposed
Standards
UL

Description

Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 22 in, Door Width 22 in, Rough Opening Height 22 1/4 in, Rough Opening Width 22 1/4 in, Closure Type Knurled Knob/Key Operated Latch Bolt, Hinge Type Piano, Finish Powder Coated, Features Exposed Flange, Fire Rated, Standards UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.