Access Door, Flush Mount, Insulated

  • Mfr # BITK0808

  • Zoro # G2864491


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
8 1/4 in
Rough Opening Width
8 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BITK0808
Zoro #
G2864491
UPC #
-
Country of Origin
United States

Dimensions

Door Height
8 in
Door Width
8 in
Rough Opening Height
8 1/4 in
Rough Opening Width
8 1/4 in
Mounting Hole Diameter
3/4 in
Rough Opening Height - Minimum
8 1/4 in
Rough Opening Width - Minimum
8 1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Piano
Insulated / Uninsulated
Insulated
Item
Access Door
Closure Type
Knurled Knob/Key Operated Latch Bolt
Features
Exposed Flange, Fire Rated
Product Type
Access Door
Color
White
Standards
UL
Flange Type
Exposed
Fire Rating
90 min
Locking Mechanism
Key
Includes Insulation
Insulated
Resistance Properties
Flame/Fire Resistant
Includes
Latch Bolt
Metal Material Gauge
16 ga (Frame), 20 ga (Door)
Latch Mechanism
Latch Bolt
Mounting Style
Flush

Description

Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 8 in, Door Width 8 in, Rough Opening Height 8 1/4 in, Rough Opening Width 8 1/4 in, Closure Type Knurled Knob/Key Operated Latch Bolt, Hinge Type Piano, Finish Powder Coated, Features Exposed Flange, Fire Rated, Standards UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.