Zoro Homepage
This item is Discontinued.
Rittal Axial Fan, Square, 230VAC, 1 Phase, 156 cfm, 10" W. 3325107

Axial Fan, Square, 230VAC, 1 Phase, 156 cfm, 10" W. (Discontinued)

  • Mfr # 3325107
  • Zoro # G2864924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3325107
Zoro #
G2864924
UPC #
-
Country of Origin
United States

Dimensions

Depth
4-3/5"
Height
10"
Width
10"

Details

Blade Material
Steel
CFM @ 0.000-In. SP
156
Housing Material
Cast Aluminum
Phase
1
Shape
Square
Watts
41 /38
Voltage
230VAC
Motor Insulation
Class B
Standards
UL and CUL Recognized, CE, Type 12 Rated, IP 54 (Standard), CURus, UR, CSA, CCC, NEMA 12
Requires
Hard Wiring
Motor Type
Shaded Pole
Item
Axial Fan
Electrical Connections
Terminals
Amps
0.28
dBA
54/56
Fan RPM
2400
Mounting Eye O.C.
8-3/4"
Bearings
Ball
Housing Finish
Light Gray (RAL 7035)
Max. Ambient Temp.
131 Degrees F
Thermal Protection
Impedance
Mounting Position
Vertical or Horizontal
Hz
50/60

Description

Axial Fan, Mounting Eye O.C. 8-3/4 In., Height 10 In., Depth 4-3/5 In., Width 10 In., CFM @ 0.000-In. SP 156, Watts 41 /38, Voltage 230VAC, 50/60 Hz, 0.28 Amps, Mounting Position Vertical or Horizontal, Motor Insulation Class B, Thermal Protection Impedance, Max. Ambient Temp. 131 Degrees F, Blade Material Steel, Housing Material Cast Aluminum, Requires Hard Wiring, Standards UL and CUL Recognized, CE, Type 12 Rated, IP 54 (Standard), CURus, UR, CSA, CCC, NEMA 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.