Shop EPPENDORF

Microcent Tube, 2mL, PP, PK500

  • Mfr # 022363476

  • Zoro # G2865100


product price:  $59.15
/pk 500, $0.12/ea

Key Features

Labware Basic Material
Plastic
Temp. Range (C)
-80 Degrees to 100 Degrees C
Labware Body Material
Polypropylene
Labware Body Color
Assorted
Max. Relative Centrifugal Force (xG)
25.0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
022363476
Zoro #
G2865100
UPC #
-
Country of Origin
Germany

Details

Item
Microcentrifuge Tube
Labware Basic Material
Plastic
Temp. Range (C)
-80 Degrees to 100 Degrees C
Labware Body Material
Polypropylene
Labware Body Color
Assorted
Max. Relative Centrifugal Force (xG)
25.0
Labware Nominal Capacity - Metric
2 mL
Labware Tube Type
Microcentrifuge Tube

Description

Microcentrifuge Tube, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.