Access Door, Flush Mount, Uninsulated

  • Mfr # BSTM0808

  • Zoro # G2865368


product price:  $287.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
8 1/4 in
Rough Opening Width
8 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BSTM0808
Zoro #
G2865368
UPC #
-
Country of Origin
United States

Dimensions

Door Height
8 in
Door Width
8 in
Rough Opening Height
8 1/4 in
Rough Opening Width
8 1/4 in
Mounting Hole Height
1/4 in
Mounting Hole Diameter
3/4 in
Rough Opening Height - Minimum
8 1/4 in
Mounting Hole Width
1/4 in
Rough Opening Width - Minimum
8 1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall
Hinge Type
Piano
Features
Exposed Flange, Fire Rated Security
Closure Type
Mortise Prep
Insulated / Uninsulated
Uninsulated
Item
Access Door
Product Type
Access Door
Color
White
Includes
Mortise Prep
Fire Rating
90 min
Includes Insulation
Insulated
Standards
UL
Metal Material Gauge
14 ga (Outer Door), 16 ga (Frame), 20 ga (Inner Door)
Locking Mechanism
No Lock
Resistance Properties
Flame/Fire Resistant
Mounting Style
Flush
Flange Type
Exposed

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 8 in, Door Width 8 in, Rough Opening Height 8 1/4 in, Rough Opening Width 8 1/4 in, Closure Type Mortise Prep, Hinge Type Piano, Finish Powder Coated, Features Exposed Flange, Fire Rated Security, Standards UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.