Access Door, Flush Mount, Uninsulated

  • Mfr # BUTK2436

  • Zoro # G2865377


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
36 1/4 in
Rough Opening Width
24 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUTK2436
Zoro #
G2865377
UPC #
-
Country of Origin
United States

Dimensions

Door Height
36 in
Door Width
24 in
Rough Opening Height
36 1/4 in
Rough Opening Width
24 1/4 in
Mounting Hole Diameter
3/4 in
Mounting Hole Height
1/4 in
Mounting Hole Width
1/4 in
Rough Opening Width - Minimum
24 1/4 in
Rough Opening Height - Minimum
36 1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall
Hinge Type
Piano
Insulated / Uninsulated
Uninsulated
Item
Access Door
Features
Exposed Flange, Fire Rated
Closure Type
Knurled Knob/Key Operated Latch Bolt
Product Type
Access Door
Color
White
Standards
UL
Flange Type
Exposed
Includes
Latch Bolt
Resistance Properties
Flame/Fire Resistant
Mounting Style
Flush
Metal Material Gauge
14 ga (Door), 16 ga (Frame)
Includes Insulation
Uninsulated
Locking Mechanism
Key
Fire Rating
90 min
Latch Mechanism
Latch Bolt

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 36 in, Door Width 24 in, Rough Opening Height 36 1/4 in, Rough Opening Width 24 1/4 in, Closure Type Knurled Knob/Key Operated Latch Bolt, Hinge Type Piano, Finish Powder Coated, Features Exposed Flange, Fire Rated, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.