Zoro Homepage
This item is Discontinued.
Rittal Enclosure, 9.80 in D, Hinged WM363010NC

Enclosure, 9.80 in D, Hinged (Discontinued)

  • Mfr # WM363010NC
  • Zoro # G2865475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM363010NC
Zoro #
G2865475
UPC #
639889831469
Country of Origin
United States

Dimensions

Usable Opening Depth
8.78 in
Height
35.40 in
Width
29.90 in
Depth
9.80 in

Details

Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Light Gray
Finish
Powder Coated
Mounting
Wall
Interior Panel
Included
Metal Gauge
14
Knockouts / No Knockouts
No Knockouts
Material
Carbon Steel
Includes
Accessory Hardware Bag
IP Rating
66
NEMA Rating
3R, 4, 12
Basic Material
Metallic
Series
WM
Enclosure Cover Features
130 Degrees Hinge, Screwdriver Insert
Standards
UL Listed, cUL
Gasket
Polyurethane

Description

Hinged Enclosure Cover Type, Finish Powder Coated, Color Light Gray, Depth 9.80 in, Enclosure Cover Features 130 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 35.40 in, Includes Accessory Hardware Bag, Interior Panel Included, IP Rating 66, Metal Gauge 14, Wall Mounting, Series WM, Standards UL Listed, cUL, Usable Opening Depth 8.78 in, Width 29.90 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.