Access Door, Flush Mount, Uninsulated

  • Mfr # BSTM2030

  • Zoro # G2865517


product price:  $499.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
30 1/4 in
Rough Opening Width
20 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BSTM2030
Zoro #
G2865517
UPC #
-
Country of Origin
United States

Dimensions

Door Height
30 in
Door Width
20 in
Rough Opening Height
30 1/4 in
Rough Opening Width
20 1/4 in
Mounting Hole Diameter
3/4 in
Mounting Hole Height
1/4 in
Rough Opening Height - Minimum
30 1/4 in
Rough Opening Width - Minimum
20 1/4 in
Mounting Hole Width
1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall
Hinge Type
Piano
Item
Access Door
Insulated / Uninsulated
Uninsulated
Features
Exposed Flange, Fire Rated Security
Closure Type
Mortise Prep
Product Type
Access Door
Color
White
Resistance Properties
Flame/Fire Resistant
Metal Material Gauge
14 ga (Outer Door), 16 ga (Frame), 20 ga (Inner Door)
Mounting Style
Flush
Standards
UL
Fire Rating
90 min
Includes
Mortise Prep
Includes Insulation
Insulated
Flange Type
Exposed
Locking Mechanism
No Lock

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 30 in, Door Width 20 in, Rough Opening Height 30 1/4 in, Rough Opening Width 20 1/4 in, Closure Type Mortise Prep, Hinge Type Piano, Finish Powder Coated, Features Exposed Flange, Fire Rated Security, Standards UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.