Access Door, Flush Mount, Uninsulated

  • Mfr # BMTP3030

  • Zoro # G2865830


product price:  $437.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
30 1/4 in
Rough Opening Width
30 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMTP3030
Zoro #
G2865830
UPC #
-
Country of Origin
United States

Dimensions

Door Height
30 in
Door Width
30 in
Rough Opening Height
30 1/4 in
Rough Opening Width
30 1/4 in
Rough Opening Width - Minimum
30 1/4 in
Rough Opening Height - Minimum
30 1/2 in
Mounting Hole Diameter
1/4 in
Mounting Hole Width
1/4 in
Mounting Hole Height
1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall
Hinge Type
Concealed
Closure Type
Pinned Hex Head Cam Latch
Item
Access Door
Features
Exposed Flange
Insulated / Uninsulated
Uninsulated
Product Type
Access Door
Color
White
Includes Insulation
Uninsulated
Latch Mechanism
Cam Latch
Fire Rating
Not Rated
Mounting Style
Flush
Flange Type
Exposed
Includes
Pinned Allen Head Cam Latch
Metal Material Gauge
12 ga

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 30 in, Door Width 30 in, Rough Opening Height 30 1/4 in, Rough Opening Width 30 1/4 in, Closure Type Pinned Hex Head Cam Latch, Hinge Type Concealed, Finish Powder Coated, Features Exposed Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.