Access Door, Flush Mount, Uninsulated

  • Mfr # BMWP1010

  • Zoro # G2865867


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
10 1/4 in
Rough Opening Width
10 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BMWP1010
Zoro #
G2865867
UPC #
-
Country of Origin
United States

Dimensions

Door Height
10 in
Door Width
10 in
Rough Opening Height
10 1/4 in
Rough Opening Width
10 1/4 in
Rough Opening Width - Minimum
10 1/4 in
Mounting Hole Diameter
1/4 in
Mounting Hole Width
1/4 in
Mounting Hole Height
1/4 in
Rough Opening Height - Minimum
10 1/2 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall
Hinge Type
Concealed
Features
Drywall Bead Flange
Item
Access Door
Closure Type
Pinned Hex Head Cam Latch
Insulated / Uninsulated
Uninsulated
Product Type
Access Door
Color
White
Fire Rating
Not Rated
Flange Type
Drywall Bead
Includes
Pinned Allen Head Cam Latch
Mounting Style
Flush
Latch Mechanism
Cam Latch
Includes Insulation
Uninsulated
Metal Material Gauge
12 ga

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 10 in, Door Width 10 in, Rough Opening Height 10 1/4 in, Rough Opening Width 10 1/4 in, Closure Type Pinned Hex Head Cam Latch, Hinge Type Concealed, Finish Powder Coated, Features Drywall Bead Flange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.