Access Door, Flush Mount, Uninsulated

  • Mfr # BMPP2436

  • Zoro # G2866138


product price:  $456.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Width
24 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BMPP2436
Zoro #
G2866138
UPC #
-
Country of Origin
United States

Dimensions

Door Height
36 in
Door Width
24 in
Rough Opening Height
36 1/4 in
Rough Opening Width
24 1/4 in
Rough Opening Height - Minimum
36 1/2 in
Rough Opening Width - Minimum
24 1/4 in
Mounting Hole Width
1/4 in
Mounting Hole Height
1/4 in
Mounting Hole Diameter
1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall
Hinge Type
Concealed
Item
Access Door
Insulated / Uninsulated
Uninsulated
Closure Type
Pinned Hex Head Cam Latch
Features
Plaster Bead Flange
Product Type
Access Door
Color
White
Includes
Pinned Allen Head Cam Latch
Metal Material Gauge
12 ga
Flange Type
Plaster Bead
Mounting Style
Flush
Includes Insulation
Uninsulated
Fire Rating
Not Rated
Latch Mechanism
Cam Latch

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 36 in, Door Width 24 in, Rough Opening Height 36 1/4 in, Rough Opening Width 24 1/4 in, Closure Type Pinned Hex Head Cam Latch, Hinge Type Concealed, Finish Powder Coated, Features Plaster Bead Flange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.