This item is Discontinued.

Brinkmann Spotlight, Black/Yellow, LED, 675 L 800-5000-2

Spotlight, Black/Yellow, LED, 675 L (Discontinued)

  • Mfr # 800-5000-2
  • Zoro # G2866306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800-5000-2
Zoro #
G2866306
UPC #
039953524912
Country of Origin
China

Dimensions

Length
9.00 in

Details

Flashlight Grade
Industrial
Standards
Energy Star
Item
Spotlight
Includes
AC Charger
Battery Burn Time
9.5 hr
Lamp Type
Led
Lens Material
Tempered Glass
Batteries Included
Yes
Peak Beam Intensity
24,800cd
Number of Batteries
1
Body Color
Black
Lamp Life
100,000 hr
Beam Distance
456m
Lumens
563
Switch Type
Lockout
Body Material
Plastic

Description

Spotlight, Number of Batteries 1, Body Color Black, Body Material Plastic, Switch Type Lockout

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.