Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03215
Zoro #
G2866595
UPC #
078254032153
Country of Origin
Unknown
Dimensions
Cleaner Container Size
16 oz.
Degreaser Container Size
16 oz.
Details
Item
Electronic Degreaser
Fragrance
Unscented
Recommended Dilution
Ready to Use
Ready to Use/Concentrated
Ready to Use
Net Weight
15 oz.
Degreaser NSF Rating
K2
Cleaner Container Type
Aerosol Can
Degreaser Item
Degreaser
VOC Content
633.7g/L
Degreaser Container Type
Aerosol Can
Dielectric Strength
12,900V
Standards
NSF(R) K2 Registration
Sub-Category
Degreaser/Cleaners
Degreaser VOC Range
Greater than 50% / 500 g/L
Description
Electronic Degreaser, Aerosol Can, Net Weight 15 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, VOC Content 633.7g/L, Dielectric Strength 12,900V, NSF(R) K2 Registration, Cleaner VOC Range Greater Than 50 Percent / 500g/L
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.