This item is Discontinued.

Norton Abrasives Disc, Sanding, NoHole, 6 in, P150G, PK50 66261140529

Disc, Sanding, NoHole, 6 in, P150G, PK50 (Discontinued)

  • Mfr # 66261140529
  • Zoro # G2866927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261140529
Zoro #
G2866927
UPC #
662611405294
Country of Origin
Canada

Dimensions

Disc Dia.
6"
Dia. (In.)
6

Details

Vacuum Hole Design
Non-Vacuum
Grade
Fine
Abrasive Material
Ceramic
Grit
150
Abrasive Type
Coated
Series
A975
Backing Material
Paper
Backing Weight
B
Color
Blue
Item
Hook-and-Loop Sanding Disc

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Grade Fine, Grit 150, Series A975, Color Blue, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.