This item is Discontinued.

Ives Door Coordinator, 52 channel length US28 COR52 US28

Door Coordinator, 52 channel length US28 (Discontinued)

  • Mfr # COR52 US28
  • Zoro # G2867611
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
COR52 US28
Zoro #
G2867611
UPC #
044074994537
Country of Origin
United States

Dimensions

Housing Height
5/8 in
Housing Depth
1 5/8 in
Housing Length
52 in

Details

Item
Bar Coordinator
Finish
Satin
Standards
ANSI A156.3
ADA Compliant
No
Hand Orientation
Non-Handed
Closer Series
Ives COR52
Material
Aluminum
For Use With
62 to 92" Door Openings
Hand
NH

Description

Bar Coordinator, Ives COR52 Closer Series, Non-Handed, Standards ANSI A156.3, ADA Compliant No, Finish Satin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.