This item is Discontinued.

Bosch IP Camera, 1080p HD, Bullet Design NTI-50022-A3

IP Camera, 1080p HD, Bullet Design (Discontinued)

  • Mfr # NTI-50022-A3
  • Zoro # G2868052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NTI-50022-A3
Zoro #
G2868052
UPC #
800549797061
Country of Origin
China

Dimensions

IR Illuminator Wavelength
850nm
Length
9 59/64 in
Width
3 61/64 in
Height
4 1/16 in
Focal Length
3.00 to 10.00mm

Details

For Use With
Network Video Recorder
Item
IP Camera
HD Resolution
1080p
Includes
Mounting hardware, Quick Installation Guide, Template, Safety Instructions
Camera Type
Color
Camera Design
Bullet
Lens
Varifocal
Power Required
PoE or 12V DC
Connector Type
Ethernet
Line Resolution
2 MP
Min. Light Level
0.07 Lux Color, 0.05 Lux Mono with IR On
Power Consumption
9.2W
Indoor / Outdoor
Indoor/Outdoor
Power Supply
Not included
Day/Night Capable
Day/Night
Scanning
Progressive
Illumination
Yes
Operating Temp. Range
-22 Degrees to 122 Degrees F
Detection Range
0 to 80 ft
IP Rating
IP66
Camera Body Color
Gray
Luminance Factor
0.0 lux
Mount
wall
Pixels
1080 x 720
Standards
UL, CE, LVD, FCC Class B

Description

IP Camera, Camera Design Bullet, For Use With Network Video Recorder, Includes Mounting hardware, Quick Installation Guide, Template, Safety Instructions, IP Rating IP66, IR Illuminator Wavelength 850nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.