This item is Discontinued.

Canon REALiS WUX500 LCoS Projector 0071C002

REALiS WUX500 LCoS Projector (Discontinued)

  • Mfr # 0071C002
  • Zoro # G2868098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0071C002
Zoro #
G2868098
UPC #
013803250732
Country of Origin
Japan

Dimensions

Screen Size
300 in
Height
5.35
Width
13.26
Length
14.57
Projection Stage Width
40 in - 300 in
Cord Length
3 ft
Projection Stage Length
40 in - 300 in

Details

Item
REALiS WUX500 LCoS Projector
Illumination
5000 lm
Resolution
1920 x 1200
Contrast Ratio
2000:1
Lamp Life
5000 Hours
Standards
UL/c-UL, FCC
Lamp Included
Yes
Includes
REALiS WUX500 LCoS Projector, Lens Cap, Power Cord, VGA to VGA Connection Cable (Mini Dsub15-Mini Dsub15), Projector Remote Control LV-RC06 (2 x AA batteries), Quick Start Guide (book), User's Manual (CD-ROM), Warranty Card
Head
6 7/64 in
Lamp Watts
260W
Voltage
240V
Aspect Ratio
16:10

Description

REALiS WUX500 LCoS Projector, Resolution 1920 x 1200, Illumination 5000 lm, Aspect Ratio 16:10, Contrast Ratio 2000:1, Head 6 7/64 in, Lamp Included Yes, Lamp Life 5000 Hours, Lamp Watts 260W, Projection Stage Length 40 in - 300 in, Projection Stage Width 40 in - 300 in, Screen Size 300 in, Length 14.57, Width 13.26, Height 5.35, Cord Length 3 ft, Voltage 240V, Standards UL/c-UL, FCC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.