Zoro Homepage
This item is Discontinued.
Premier Mounts Swing Arm Mount, For 37" to 68" Screens AM300-B

Swing Arm Mount, For 37" to 68" Screens (Discontinued)

  • Mfr # AM300-B
  • Zoro # G2868131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM300-B
Zoro #
G2868131
UPC #
829973150846
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Dia. (In.)
37 to 68
Overall Height (In.)
26-61/64
Overall Width (In.)
39-7/8
Overall Depth (In.)
3-31/32

Details

Item
Swing Arm Mount
Type
Adjustable
Color
Black
Construction
Steel
Max. Extension
26 in
Tilting Angle (Deg.)
10
Swivel Angle (Deg.)
90
For Use With
37 in to 68 in Screens
Finish
Powder Coated
Load Capacity (Lb.)
300
Mounting
Wall
Features
Patented Griplate, Adjustable Tilt Featuring Radial Glide, Wide Range of Movement with 90 Degrees of Swivel, Arm Extends Up to 26 in From The Wall
Includes
Mounting Hardware, Warranty
Standards
UL Listed
VESA Pattern
300x300
Pitch (Deg.)
45

Description

Swing Arm Mount, Color Black, Finish Powder Coated, VESA Pattern 300x300, Features Patented Griplate, Adjustable Tilt Featuring Radial Glide, Wide Range of Movement with 90 Degrees of Swivel, Arm Extends Up to 26 in From The Wall, Includes Mounting Hardware, Warranty, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.