Depressed Center Grinding Wheel, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, 24 Grit

  • Mfr # DW4547

  • Zoro # G2868241


product price:  $5.29
/ea

Key Features

Wheel Type
Type 27
Overall Thickness
0.25 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW4547
Zoro #
G2868241
UPC #
028877441771
Country of Origin
China

Dimensions

Overall Diameter
7 in
Overall Thickness
0.25 in
Connector Size
7/8 in

Details

Item
Depressed Center Grinding Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
24
Series
Metal AO
Maximum Operating Speed
8,700 RPM
Application
Ferrous Metal, Stainless
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Steel
Primary Material Application
Steel

Description

The DEWALT DW4547 Abrasive wheel for material removal is a Type 27 depressed center grinding wheel designed for use with angle grinders. Engineered with a softer aluminum oxide formulation, this wheel is compatible with hard ferrous metals and stainless steel surfaces.


Key Features of the DEWALT DW4547 Depressed Center Grinding Wheel:

  • Abrasive Material: Aluminum oxide construction intended for use on steel and stainless materials.

  • Formulation: Softer bond formulated for use with harder materials.

  • Reinforcement: Contains three full sheets of fiberglass to enhance durability during operation.

  • Grit/Grade: Extra coarse, 24 grit

  • Wheel Type: Type 27 configuration; see tool compatibility specifications

  • Compatible Tool Type: Designed for use with angle grinders featuring an unthreaded 7/8 in arbor hole connector.

  • Maximum Operating Speed: Maximum operating speed: 8,700 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.