Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motorola Headset, Over the Head, Over Ear ET MAX

Headset, Over the Head, Over Ear (Discontinued)

  • Mfr # ET MAX
  • Zoro # G2868573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET MAX
Zoro #
G2868573
UPC #
899580002005
Country of Origin
United States

Details

Headset Style
Over the Head
Item
Headset
In Ear / On Ear / Over Ear LOV
Over Ear
Color
Tan
One Ear / Two Ear
Two Ear
Push To Talk
No
Volume Control
No
Noise Canceling
Yes
Features
Noise Cancelling Boom Microphone
In Ear / On Ear / Over Ear
Over Ear

Description

Headset, Headset Style Over the Head, Push To Talk No, Volume Control No, Noise Canceling Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.