Split Rivet, Truss Head, 9/64 in Dia., 5/8 in L, Steel Body, 100 PK
Mfr # 6LB80
Zoro # G2869456
product price:Â $10.65
/pk 100, $0.11/eaKey Features
Rivet Head Style
Truss
Rivet Body Material
Steel
Fastener Finish
Nickel Plated
Rivet Dia.
9/64 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6LB80
Zoro #
G2869456
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Rivet Dia.
9/64 in
Rivet Length
5/8 in
Hole Size
0.156 in
Head Dia.
0.313 in
Overall Length
5/8 in
Head Diameter
5/16 in
Body Length
5/8 in
Head Height
0.04 in
Shank Diameter
0.1406 in
Details
Item
Split Rivet
Rivet Head Style
Truss
Rivet Body Material
Steel
Fastener Finish
Nickel Plated
System of Measurement
Inch
Product Type
Split Rivet
Material
Steel
Material Grade/Class
Low Carbon
Finish
Nickel Plated
Head Type
Dome
Description
Split Rivet,5/8 In. L,0.140625 In. dia,PK100, System of Measurement Inch, Shank Diameter 0.1406 in, Overall Length 5/8 in, Product Type Split Rivet, Material Steel, Material Grade/Class Low Carbon, Finish Nickel Plated, Head Type Dome, Head Diameter 5/16 in, Head Height 0.04 in, Maximum Hole Diameter Not Applicable, Maximum Material Thickness Not Applicable, Minimum Material Thickness Not Applicable, Body Length 5/8 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.