
4 In Adjustable Column 7Ft 3 In To 7Ft 7 In
Mfr # 70029-0-0
Zoro # G2870154
product price:Â $234.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Metal/steel
For Use With
Adjustable Steel Columns are designed to be a permanent building column.
Width
4 Inch
Length
4 Inch
Features
Variety of Different Sizes provided by MUTUAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70029-0-0
Zoro #
G2870154
UPC #
-
Country of Origin
United States
Dimensions
Width
4 Inch
Length
4 Inch
Height
91 Inch
Depth
4 Inch
Details
Item
Mutual Industries,70029-0-0,4",Adjustabl
Material
Metal/steel
For Use With
Adjustable Steel Columns are designed to be a permanent building column.
Features
Variety of Different Sizes provided by MUTUAL
Color
Brown
Weight
44 Pounds
Lockout Application
Designed for new home construction
Description
Mutual Industries,70029-0-0,4 In.,Adjustabl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.