Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9001OR120
Zoro #
G2871617
UPC #
785901818113
Country of Origin
Costa Rica
Dimensions
Size
3/4 in Mounting dia
Panel Thickness
0.41 in
Panel Cutout Diameter
3/4 in
Details
Item
Raised Panel Light
Voltage
120V AC/DC
Color
Red
Lamp Type
Incandescent
Shape
ROUND
Electrical Connection
Tab
Replacement Lamp
Mfr. No. 2550105005
NEMA Rating
13
Standards
CSA, UL Listed
Current Drawn
30 mA
Lens Color
Red
NEMA Enclosure Rating
13
Head Style
Raised
Voltage Rating - Maximum
120 V AC/DC
Description
Raised Panel Light, Incandescent, Red, Voltage 120V AC/DC, Size 3/4 in Mounting dia, Electrical Connection Tab, Replacement Lamp Mfr. No. 2550105005, Shape Round, Current Drawn 30 mA, NEMA Rating 13, Panel Thickness 0.41 in, Standards CSA, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.