Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC43512560
Zoro #
G2873062
UPC #
-
Country of Origin
United States
Dimensions
Door Leaf Thickness
0.030 in
Frame Leaf Thickness
0.030 in
Pin Dia.
5/64 in
Length
5 ft
Overall Knuckle Height
1/4 in
Width
1-1/4"
Height
60"
Details
Item
Continuous Hinge
Finish
Milled Stainless Steel
Holes per Leaf
0
Material
Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Holes
Without
Pin Material
Steel
Hardware
Not included
Pin Type
Removable
Color
Natural
Description
Continuous Hinge, Steel Material, 270 Degrees Range of Motion, Milled Stainless Steel Finish, Without Holes, 1/4 in Overall Knuckle Height, 0.030 in Door Leaf Thickness, 0.030 in Frame Leaf Thickness, Length 5 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 5/64 in Pin Dia., Steel Pin Material, Removable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.