Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (4Pk)

  • Mfr # M2020-001-150-10

  • Zoro # G2873225


product price:  $23.99
/pk 4, $6.00/ea

Key Features

Length
4.75
For Use With
Sewing
Height
1.5
Width
4.75
Depth
4.75
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M2020-001-150-10
Zoro #
G2873225
UPC #
-
Country of Origin
United States

Dimensions

Length
4.75
Height
1.5
Width
4.75
Depth
4.75

Details

Item
Polypropylene Webbing,1.5" Wide,PK4
For Use With
Sewing
Color
White
Weight
0.52
Material
Polypropylene
Features
Strong & sturdy
Application
Sewn applications

Description

Polypropylene Webbing,1.5 In. Wide,PK4, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.