Polypropylene Webbing, 1.5 In Wide, 10 Yds, Kelly (4Pk)

  • Mfr # M2020-509-150-10

  • Zoro # G2873243


product price:  $23.99
/pk 4, $6.00/ea

Key Features

For Use With
Sewing
Length
4.75
Height
1.5
Width
4.75
Depth
4.75
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M2020-509-150-10
Zoro #
G2873243
UPC #
-
Country of Origin
United States

Dimensions

Length
4.75
Height
1.5
Width
4.75
Depth
4.75

Details

Item
Polypropylene Webbing,1.5" Wide,PK4
For Use With
Sewing
Color
Kelly green
Features
Strong & sturdy
Weight
0.52
Material
Polypropylene
Application
Sewn applications

Description

Polypropylene Webbing,1.5 In. Wide,PK4, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.