Hand Operated Bag Sealer, Table Top, 12In

  • Mfr # 4LT28

  • Zoro # G2873762


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 1/8 in
Overall Length
18 1/8 in
Overall Height
8 3/4 in
Max. Seal Thickness
6 mil
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4LT28
Zoro #
G2873762
UPC #
190735514122
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
3 1/8 in
Overall Length
18 1/8 in
Overall Height
8 3/4 in
Max. Seal Thickness
6 mil
Seal Length
12 in
Seal Width
1/16 in
Width
3 1/8 in
Height
8 3/4 in
Maximum Seal Length
11 7/8 in
Maximum Seal Width
1/8 in
Cord Length
80 in

Details

Item
Poly Bag Sealer
Voltage
120V AC
Heat Sealing Type
Impulse
Operation Type
Hand Operated
Mounting
Table Top
Watts
580 W
Standards
UL 963
Material
Aluminum Alloy
Basic Power Source
Electric
Includes Cutter
Cutter Not Included
Beep Impulse
Beep Impulse Not Included
Mount Type
Table Top
Plug Type
Three Prong
Wattage
580 W
Current
6 A

Description

Mount Type Table Top, Heat Sealing Type Impulse, Operation Type Hand Operated, Includes Cutter Cutter Not Included, Maximum Seal Length 11 7/8 in, Maximum Seal Width 1/8 in, Max. Seal Thickness 6 mil, Overall Height 8 3/4 in, Overall Length 18 1/8 in, Overall Width 3 1/8 in, Beep Impulse Beep Impulse Not Included, Basic Power Source Electric, Cord Length 80 in, Current 6 A, Voltage 120V AC, Wattage 580 W, Plug Type Three Prong, Poly Bag Sealer, Standards UL 963

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.