Illuminated Push Button, Flush, Momentary Action, Not Applicable Release, Illuminated, White

  • Mfr # XB5AW3165

  • Zoro # G2874663


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB5AW3165
Zoro #
G2874663
UPC #
785901348146
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Depth
54 mm
Width
30 mm
Height
42 mm
Manufacturer Warranty Length
18 mo
Overall Width
1.18 in
Overall Height
1.65 in
Overall Depth
2.13 in
Mounting Diameter
22 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
Lamp Type
No Lamp Module Included
Lamp Module Type
Full Voltage
Contact Form
1NO/1NC
Lamp Module Voltage
250V DC
Contact Rating
10A @ 600V AC
Bezel
Double-insulated Plastic
IP Rating
IP66, IP67, IP69, IP69K
Lamp Voltage
250V DC
NEMA Rating
13, 4X
Basic Material
Plastic
Color
White
Type of Operator
Flush Button
Bezel Material
Plastic
Number of Operators
1
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
XB5
Product Type
Push Button Operators
Number of Indicator Lights
0
Resistance Properties
Chemical Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Material
Plastic
Mechanical Operating Durability
1.00 x 10^7
NEMA Enclosure Rating
13, 4X
Lamp Voltage - Maximum
250 V
Operator Voltage Rating - Maximum
600 V AC/DC
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
131 Degrees F
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Overvoltage Category
class II IEC 60536
Electrical Reliability
Λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Operator Additional Information
with plain lens
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Light Block Supply
direct <2.4 W
Operating Force
3.5 N NC changing electrical state || 3.8 N
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Product Or Component Type
illuminated push-button
Contacts Material
silver alloy (Ag/Ni)
Ip Degree Of Protection
IP66 IEC 60529 || IP69 || IP69K || IP67
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Contact Operation
slow-break
Ik Degree Of Protection
IK05 IEC 50102
Signalling Type
steady
Operator Profile
white flush, unmarked
Bulb Base
BA 9s
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Head Type
standard
Tightening Torque
0.8-1.2 N.m EN 60947-1
Device Short Name
XB5
Shape Of Signaling Unit Head
round
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Light Source
bulb not included
Cap/Operator Or Lens Colour
white
Positive Opening
with EN/IEC 60947-5-1 appendix K
Contacts Type And Composition
1 NO + 1 NC
Protective Treatment
TH
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Mechanical Durability
10000000 cycles
Device Presentation
complete product
Ambient Air Temperature For Storage
-40-70°C
[Us] Rated Supply Voltage
<= 250 V
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Product Certifications
UL Listed || BV || GL || LROS (Lloyds register of shipping) || DNV || CSA
Ambient Air Temperature For Operation
-40-55°C
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Fixing Collar Material
plastic
Contacts Usage
standard contacts

Description

Illuminated Push Button, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Double-Insulated Plastic, Color White, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.