M2-0.40 x 5 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # M24660.020.0005

  • Zoro # G2876772


product price:  $3.79
/pk 100, $0.04/ea

Key Features

Fillister Head
Phillips Drive
System of Measurement
Metric
Drive Size
#1
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M24660.020.0005
Zoro #
G2876772
UPC #
190735962695
Country of Origin
Multiple

Dimensions

Thread Size
M2-0.40
Fastener Length
5 mm
Drive Size
#1
Head Height
1.72 mm
Head Dia.
4 mm
Screw Size
M2
Head Width
4 mm
Maximum Head Height
1.72 mm
Maximum Head Width
4 mm

Details

System of Measurement
Metric
Head Type
Fillister
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 7985A, DIN EN ISO 7045
Item
Machine Screw
Rockwell Hardness
B71 to B99
Thread Type
Coarse
Thread Pitch
0.4 mm
Dimensional Standards
DIN 7985H, DIN EN ISO 7045
Pack Size
Small
Material Grade/Class
Class 4.8
Type
Machine Screw

Description

Machine Screw, Head Type Cheese, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size M2x0.40, Fastener Length 5 mm, Head Width 4 mm, Head Height 1.72 mm, Drive Size #1, Tensile Strength 60,900 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Type Machine Screw, Maximum Head Width 4 mm, Minimum Head Width Not Applicable, Maximum Head Height 1.72 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.