
Warning Barrier Fence, 4 ft. x 50 ft., , Plastic Orange, 4 Inch L
Mfr # 14993-50
Zoro # G2877434
product price:Â $21.65
/eaKey Features
Height
48 Inch
Length
4 Inch
Color
Orange
Material
Plastic
Features
Easy to handle as well as install
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
14993-50
Zoro #
G2877434
UPC #
-
Country of Origin
United States
Dimensions
Height
48 Inch
Length
4 Inch
Size
4' x 50'
Depth
4 Inch
Width
4 inch
Details
Color
Orange
Material
Plastic
Features
Easy to handle as well as install
Item
Warning Barrier Fence,4 ft. x 50 ft.
For Use With
To be used as a barrier fence as a construction site safety fence
Weight
6 pounds
Application
Ideal for all construction applications as well as HAZ Mat, crowd control, and many other uses
Description
Warning Barrier Fence,4 ft. x 50 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.