1" FNPT Acetal Spring Foot Valve
Mfr # SFV-100
Zoro # G2878057
product price:Â $45.29
/eaKey Features
Pipe Size
1"
Connection Type
FNPT
Valve Body Design
Inline
Body Material
Acetal Resin Copolymer
Body Material - Valves
Acetal Copolymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SFV-100
Zoro #
G2878057
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1"
Length
5 3/8 in
Pipe or Tube Size - Valves
1 in
Size
1"
Width
1 19/32 in
Overall Length
5 3/8 in
Overall Width
1 5/8 in
Compatible Pipe Size
1 in
Description
Item - Foot Valves Foot Valve, Flow Design Single, Design Spring, Application - Valves Pumps, Valve Body Design Inline, Body Material - Valves Acetal Copolymer, Pipe or Tube Size - Valves 1 in, Connection Type - Valves MNPT x MNPT, Max. Steam Pressure - Valves Not Rated, Max. Temp. - Valves 180 Degrees F, Mounting Orientation - Valves Vertical, Spring Material Stainless Steel, Seal Material - Valves Buna-N, Length 5 3/8 in, Width 1 19/32 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.