Air Sampling Tube, L 10 Ft, W 1/2 In
Mfr # SD-T120
Zoro # G2878784
product price:Â $32.29
/eaKey Features
For Use With
1EYB5
Standards
CSFM, UL, ULC
Width (In.)
1/2 in
Tube Length (Ft.)
10 ft
Product Type
Sampling Tubes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-T120
Zoro #
G2878784
UPC #
793016035653
Country of Origin
Mexico
Dimensions
Width (In.)
1/2 in
Tube Length (Ft.)
10 ft
Overall Diameter
0.5 in
Compatible Duct Width - Maximum
119 in
Compatible Duct Width - Minimum
119 in
Overall Length
10 ft
Details
Item
Air Sampling Tube
For Use With
1EYB5
Standards
CSFM, UL, ULC
Product Type
Sampling Tubes
Compatible with Brand
Edwards Signaling
Compatible with Manufacturer Model Number
SD-2W, SD-4WJ
Compatible Manufacturer Part Number
SD-2W, SD-4WJ
Compatible with Mfr. Model No.
SD-2W, SD-4WJ
For Use with Mfr Model Number
SD-2W, SD-4WJ
Compatible Manufacturer Model Number
SD-2W, SD-4WJ
For Use With Mfr. Model Number
SD-2W, SD-4WJ
Compatible with Manufacturer Model No.
SD-2W, SD-4WJ
Compatible Pump Manufacturer Part Number
SD-2W, SD-4WJ
Compatible Mfr. Model Number
SD-2W, SD-4WJ
Description
Air Sampling Tube, Tube Length 10 Ft, Width 1/2 In, For Use With 1EYB5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.