Warning Light, Rotating Mirror LED, Orange (Discontinued)
- Mfr # XVR08J05
- Zoro # G2880263
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XVR08J05
Zoro #
G2880263
UPC #
785901811251
Country of Origin
Japan
Dimensions
Height
7"
Diameter
84mm
Depth
5.-1/4"
Width
3-1/2"
Details
Item
Warning Light
Color
Orange
Lamp Type
Rotating Mirror LED
Power Source
12V AC/DC
Lamp Life
100,000 hr
Lens Material
Polycarbonate
Flashes per Minute
20
Housing Material
ABS Plastic
Standards
UL, CSA, CE
Rating
IP23
Includes
Pre-Wiring Cable
Lens Design
Dome
Mounting
Surface
Light Output
4.3W
Current Drawn
250mA AC/DC
Operating Temp.
14 to 122 Degrees F
Description
Warning Light, Color Orange, Lamp Type Rotating Mirror LED, Flashes per Minute 20, Light Output 4.3W, Lamp Life 100,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS Plastic, Mounting Surface, Operating Temp. 14 to 122 Degrees F, Rating IP23, Power Source 12V AC/DC, Current Drawn 250mA AC/DC, Width 3-1/2 In., Depth 5.-1/4 In., Height 7 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.