Wire Shelf, 21x36in, LdCap 250lb, PK4

  • Mfr # HDM2136QBL-4

  • Zoro # G2880370


product price:  $279.99
/pk 4, $70.00/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Material
Steel
Depth
21 in
Load Capacity
250 lb
Finish
Epoxy Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDM2136QBL-4
Zoro #
G2880370
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Depth
21 in
Width
36"
Lip Height
1 in
Overall Depth
21 in
Shelf Depth
21 in
Shelf Width
36 in

Details

Material
Steel
Load Capacity
250 lb
Item
Wire Shelf
Finish
Epoxy Coated
Color
Black
For Use With
Metro qwikSLOT Posts
Wire Shelving Finish
Epoxy
Item - Wire Shelves
Wire Shelf
Wire Shelf Adjustment Type
qwikSLOT Shelf Clip
Shelf Capacity
250 lb
Capacity
250lb
Wire Shelving Material
Steel
Adjustment Type
Shelf Clip
Includes
(16) Shelf Clips
Mounting Hardware Required
Yes
Shelf Adjustment Type
Split Sleeve
Lip Type
Stationary
Includes Mounting Hardware
Yes
Recommended Environments
Dry
Number of Shelves
4
Number of Pieces
4
NSF Certified
No

Description

Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Pieces 4, Number of Shelves 4, Overall Depth 21 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 36 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Shelf Clips, No NSF Certified, Dry, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.