Zoro Homepage
This item is Discontinued.
Kyocera Micro Drill Bit, Uncoated, 2.90mm Bit Size 813-1142.2057

Micro Drill Bit, Uncoated, 2.90mm Bit Size (Discontinued)

  • Mfr # 813-1142.2057
  • Zoro # G2881221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
813-1142.2057
Zoro #
G2881221
UPC #
-
Country of Origin
India

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
2.90mm
Shank Dia.
3.00mm
Overall Length
104.00mm
Flute Length
52.20mm

Details

Item
Micro Drill Bit
Shank Type
Straight
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.1142
Drill Bit Finish
Uncoated
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Number of Flutes
2
List Number
813
Point Type
6 Facet
Grade
Micrograin Carbide
Coolant Through
Yes
Application
Metalworking
Coolant Fed
Coolant Through
Flute Type
Spiral
Shank Type - Machining
Straight

Description

Micro Drill Bit, Drill Bit Size 2.90mm, Drill Bit Point Angle 140 Degrees , Spiral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.