Cylindrical, Inductive Proximity Sensor, 12 mm Dia., Brass, 2 m, Bare Wire, 2 Wires, Shielded

  • Mfr # E2E-X3D1-N

  • Zoro # G2882485


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Style
Cylindrical, Inductive
Overall Diameter
12 mm
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
12 to 24V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E2E-X3D1-N
Zoro #
G2882485
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
12 mm
Cable Length
2 m
Length
41 mm
Overall Height
41 mm

Details

Item
Proximity Sensor
Style
Cylindrical, Inductive
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
12 to 24V DC
Electrical Connection
Bare Wire
Output Circuit Type
NPN and PNP
Output Circuit Number of Wires
2
Sensing Face Shielding
Shielded
Sensing Distance - Maximum
3 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
10-30V DC
Output Circuit Contact Form
NO
Standards
CE, CSA C22.2, CSA, UL 60947-5-2-14, UL 60947-5-2
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
1,000 Hz
Max. Current Load
100mA
Operating Temp. Range
-13 Degrees to 158 Degrees F
IP Rating
IP67, IP67G, IP69K
Includes
Instruction Manual
Description/Special Features
LED Indication
Output Circuit Current - Maximum
100 mA
NEMA Enclosure Rating
1, 12, 13, 4, 6
Electrical Installation Type
Prewired Cable
Features
Cable Protector Provided, Detecting Ferrous Metals, Resists Cutting Oil
Output Circuit Current - Minimum
3 mA
Series
E2E
Operating Temperature - Minimum
-13 Degrees F
Load Current - Maximum
100 mA
Switching Frequency
1,000 Hz
Body Finish
Nickel Plated
Operating Temperature - Maximum
158 Degrees F
Includes Indicator Lights
Indicator Lights Included

Description

Inductive Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 12 to 24V DC, Shielded, Proximity Sensor Operating Frequency 1,000 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 3 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 1, 12, 13, 4, 6, IP Rating IP67, IP67G, IP69K, Case Material Nickel Plated Brass, Length 41 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.