Brake Parts Cleaner, Brakleen, Aerosol Spray Can, 14 oz, Solvent, Non-Chlorinated, Flammable, Clear

  • Mfr # 05050

  • Zoro # G2882914


product price:  $6.29
/ea

Key Features

Chlorinated/Non Chlorinated
Non-Chlorinated
Freezing Point
-138.5 Degrees F
Specific Gravity
0.72
Features
CRC Brakleen(R) Offers a Powerful Spray Cleaner that Works Like no Other and is Compliant with VOC Regulations for All 50 States, Maintaining Clean Brake and Disc Parts can Improve the Life of Your Car's Braking System and Keep You Safe on the Roads, Using a Brake Parts Cleaner for Cleaning and Degreasing is a Great Way to Maximize the Performance and Increase the Longevity of Your Entire Brake System, While There are Several Non-Chlorinated Brake Cleaners on the Market, not All can Guarantee the Cleaning Power and Effectiveness You Need
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05050
Zoro #
G2882914
UPC #
078254050508
Country of Origin
United States

Dimensions

Container Size
14 oz

Details

Chlorinated/Non Chlorinated
Non-Chlorinated
Freezing Point
-138.5 Degrees F
Specific Gravity
0.72
Features
CRC Brakleen(R) Offers a Powerful Spray Cleaner that Works Like no Other and is Compliant with VOC Regulations for All 50 States, Maintaining Clean Brake and Disc Parts can Improve the Life of Your Car's Braking System and Keep You Safe on the Roads, Using a Brake Parts Cleaner for Cleaning and Degreasing is a Great Way to Maximize the Performance and Increase the Longevity of Your Entire Brake System, While There are Several Non-Chlorinated Brake Cleaners on the Market, not All can Guarantee the Cleaning Power and Effectiveness You Need
Color
Clear
Flash Point
0 Degrees F
Container Type
Aerosol Spray Can
Boiling Point
133 Degrees F
Standards
RoHS Compliant
Item
Brake Parts Cleaner
Net Weight
14 oz
Series
Brakleen
Recommended Dilution
Ready to Use
Butyl-Free
Butyl-Free
Product Form
Aerosol
Flammability
Flammable
Cleaner Type
Brake Parts Cleaner
Base Type
Solvent
VOC Content Weight Percentage
9.2 %
Plastic Safe
No
Fragrance
Solvent
VOC Content Weight
0.65 lb/gal
Removes
Grease, Oil

Description

Brake Parts Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 14 oz, Net Weight 14 oz, Product Form Aerosol, Boiling Point 133 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards RoHS Compliant, VOC Content Weight 0.65 lb/gal, VOC Content Weight Percentage 9.2 Percent, Cleaner Application Discs, Drum Brake Cylinders, Cleaner Type Brake Parts Cleaner, Color Clear

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.