Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRH-5532-400N00
Zoro #
G2883120
UPC #
800549819893
Country of Origin
China
Dimensions
Width
17 5/16 in
Height
3 in
Depth
16 7/64 in
Details
Item
Digital Video Recorder
Type
Hybrid
Max. Frames Per Second
480 @ 1080p, 720p, 960H, D1, CIF
Number of Channels
16
Resolution
4000 x 3000, 3264 x 2448, 3032 x 2008, 2560 x 1920, 2048 x 1536, 1280 x 1024, 1920 x 1080
Recording Time
Variable
Includes
Power Supply
Video Export Function
USB, External HDD, Network
Power Consumption
20W
Image Type
H.265/H.264/MJPEG
Connection
BNC
Standards
UL, FCC, CE
Format Type
NTSC
Camera Inputs
16
Operating Temp.
32 Degrees to 104 Degrees F
Viewing Types
Local, Remote
Recording Modes
Schedule, Alarm, Motion, Manual
Monitor Capacity
HDMI, VGA
Voltage Rating
100 to 240V AC
Max. Frames per Second
480 @ 1080p, 720p, 960H, D1, CIF
Description
Digital Video Recorder, Hybrid, Height 3 In., Width 17-5/16 In., Depth 16-7/64 In., Max. Frames Per Second 480 @ 1080p, 720p, 960H, D1, CIF, Power Consumption 20W, Voltage Rating 100 to 240VAC, BNC Connection, Number of Channels 16, Camera Inputs 16, Resolution 4000 x 3000, 3264 x 2448, 3032 x 2008, 2560 x 1920, 2048 x 1536, 1280 x 1024, 1920 x 1080, Recording Time Variable, Hard Drive Size N/A, Video Export Function USB, External HDD, Network, Image Type H.265/H.264/MJPEG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.