This item is Discontinued.

Panasonic Interactive Display, LED, 50" Screen TH-50BF1U

Interactive Display, LED, 50" Screen (Discontinued)

  • Mfr # TH-50BF1U
  • Zoro # G2883699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TH-50BF1U
Zoro #
G2883699
UPC #
885170282421
Country of Origin
China

Dimensions

Screen Size
50 in
Height
27 51/64 in
Width
46 45/64 in
Hard Drive Size
8 GB
Depth
4 7/64 in

Details

Display Type
LED
Item
Interactive Display
Ram Capacity
6 GB
Max. Resolution
1920 x 1080
Screen Refresh Rate
60 Hz
Operating System
iOS, Android
Microprocessor
Intel(R) Core(TM) i3
Remote Control Type
Standard
Media Card Slot
No
USB Slot
1
Includes
Power Cord, Remote Control, (2) AAA Batteries, Software CD, USB Cable
Language Options
3
HDMI Inputs
2
Green Certification or Other Recognition
ENERGY STAR
Composite Inputs
No
Multifunction
Yes
Digital Cable Ready
yes
PC Inputs
1
Sleep/Alarm Timer
Yes
Component Video Inputs
1
Aspect Ratio
16:9
Speakers
2
Maximum Number of Users
1
Energy Star Compliant
Yes
S-Video Inputs
No
Coaxial Cable Inputs
0
Touchscreen Compatibility
Android
Special Features
Built-In Quick-Start Whiteboard, Color Universal Design, Convenient Floating Menu Bar, Draw Straight, Change Line Thickness, Simple Tool Palette
Watts/Channel
10
Contrast Ratio
5000:1
Audio Outputs
1
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Vertical Resolution
1080

Description

Interactive Display, Display Type LED, Screen Size 50 in, Touchscreen Compatibility Android, Maximum Number of Users 1, Max. Resolution 1920 x 1080, Vertical Resolution 1080, HDMI Inputs 2, S-Video Inputs No, Component Video Inputs 1, Composite Inputs No, PC Inputs 1, Speakers 2, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes Power Cord, Remote Control, (2) AAA Batteries, Software CD, USB Cable, Height 27 51/64 in, Width 46 45/64 in, Depth 4 7/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.