Retractable Cord Reel with 45 ft. Cord 2-Outlet 12/3

  • Mfr # L 4545 123 7A

  • Zoro # G2884506


product price:  $787.99
/ea
Free Shipping & Returns

Key Features

Voltage
120VAC
Standards
CSA, UL
Grade
Heavy Duty
Cord Color
Black
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L 4545 123 7A
Zoro #
G2884506
UPC #
699567011040
Country of Origin
United States

Dimensions

Overall Height
13 1/4 in
Overall Width
12 5/8 in
Cord Length - Ext. Cords and Outlet Strips
45 ft.
Cord Length
45 ft.
Overall Depth
9 3/8 in
Wire Size
12 AWG
Retractable Cord Length
45 ft

Details

Voltage
120VAC
Standards
CSA, UL
Grade
Heavy Duty
Cord Color
Black
Gauge/Conductor
12/3
Cord Included
Yes
Slip Ring Rating
20
Number of Outlets
2
Reel Mounting
Bench, Ceiling, Wall
Reel Material
Steel
Gauge/Conductor - Ext. Cords and Outlet Strips
12/3
NEC Cord Designation
SJEOOW
Retractable Cord Ending
Duplex GFCI Box Receptacle
Item
Extension Cord Reel
Indoor / Outdoor
Indoor
Temp. Range
0 Degrees to 125 Degrees F
Feeder Cord Ending
Grounding Plug
Cord Ending NEMA Configuration
5-20R
Max. Amps - Ext. Cords and Outlet Strips
20.0
Reel Color
Red
Enclosed Reel
No
Feeder Cord Ending NEMA Configuration
5-20P
Cord Ending
Duplex GFCI Box Receptacle
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Watts
2400
NEC Cord Designation - Ext. Cords and Outlet Strips
SJEOOW
Voltage - Ext. Cords and Outlet Strips
120VAC
Max. Amps
20
Feeder Cord Ending Configuration
NEMA 5-20P
Retractable Cord Ending Configuration
NEMA 5-20R
Winding Method
Spring Retraction
Temp. Rating
0 Degrees to 125 Degrees F
Trade Designation
SJEOOW
Number of Conductors
3
Location
Indoor
Tension Method
Ratchet Lock
Enclosure Rating
Not Rated

Description

The Reelcraft L 4545 123 7A Extension Cord Reel is the perfect tool for power tools. It is designed to prevent tangling and has a winding method that uses spring retraction. This red cord reel features a duplex GFCI box receptacle, allowing you to use two tools at once. With an overall height of 13 1/4 in., this cord reel has a ratchet lock tension method, which ensures it stays tight when in use. The wire size is 12 AWG and the retractable cord length is 45 ft long. This product comes with a voltage of 120VAC and a spring retraction winding method that helps reduce tangles. The Reelcraft L 4545 123 7A Extension Cord Reel will meet all your needs as it keeps your cords neat and tidy while offering excellent performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.