Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAG-PRO
Zoro #
G2886718
UPC #
829973204051
Country of Origin
United States
Dimensions
Overall Depth (In.)
9-1/2
Overall Height (In.)
8-13/16
Overall Width (In.)
9-1/2
Details
Item
Universal Projector Mount
Type
Mount
Color
Black
Construction
Steel
Max. Extension
0 in
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0
For Use With
32 in to 52 in Displays
Finish
Powder Coated
Load Capacity (Lb.)
10
Mounting
Ceiling
Pitch (Deg.)
6
Features
Lock-It Security, Tilt, Roll, Rotation Adjustment
Standards
TAA, UL listed
Includes
(8) M6 x 12mm Security ScrewS, (6) M4 x 12mm Security Screws, ΒΌ 20 x 5/16 in Security Screws, (2) M4 Star Washers, (4) Mounting Legs, (4) M3 Flat Washers, (4) M5 x 12mm Security Screws, (4) M3 x 16mm Security Screws
Description
Universal Projector Mount, Color Black, Finish Powder Coated, Features Lock-It Security, Tilt, Roll, Rotation Adjustment, Includes (8) M6 x 12mm Security ScrewS, (6) M4 x 12mm Security Screws, 1/4 20 x 5/16 in Security Screws, (2) M4 Star Washers, (4) Mounting Legs, (4) M3 Flat Washers, (4) M5 x 12mm Security Screws, (4) M3 x 16mm Security Screws, Standards TAA, UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.