Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDS-PLUS
Zoro #
G2886812
UPC #
829973260767
Country of Origin
United States
Dimensions
Overall Width (In.)
11-13/16
Overall Height (In.)
6-1/2
Overall Depth (In.)
11-13/16
Details
Item
Universal Projector Mount
Type
Mount
Color
Black
Construction
Steel
Max. Extension
0 in
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0
For Use With
40 in to 80 in Displays
Finish
Powder Coated
Load Capacity (Lb.)
75
Mounting
Ceiling
Includes
(12) M6 x 12mm Phillips Pan Head with Integrated Split Washer, (2) #14 x 2 in Wood Screws, (12) M6 x 12mm Security Screws, M6 x 8mm Security Set Screws, M3 Security Hex Wrench, (8) Plastic Barrel Caps, (4) Short Mounting Legs
Standards
TAA, UL listed
Features
Low-Profile, Lock-It Security
Pitch (Deg.)
16.5
Description
Universal Projector Mount, Color Black, Finish Powder Coated, Features Low-Profile, Lock-It Security, Includes (12) M6 x 12mm Phillips Pan Head with Integrated Split Washer, (2) #14 x 2 in Wood Screws, (12) M6 x 12mm Security Screws, M6 x 8mm Security Set Screws, M3 Security Hex Wrench, (8) Plastic Barrel Caps, (4) Short Mounting Legs, Standards TAA, UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.