This item is Discontinued.

Hospeco 62" Telescopic Mop Handle, Silver Aluminum 2505-SPH-TPS

62" Telescopic Mop Handle, Silver Aluminum (Discontinued)

  • Mfr # 2505-SPH-TPS
  • Zoro # G2886873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2505-SPH-TPS
Zoro #
G2886873
UPC #
075289250507
Country of Origin
China

Dimensions

Handle Length
62 in

Details

Handle Material
Aluminum
Handle Color
Silver
Item
Telescopic Mop Handle
Series
SPHERGO(R)
For Use With
Mfr. No. 2505-SPH-MST, 2505-SPH-LST
Includes
Socket
Mop Connection Type
Snap On

Description

Telescopic Mop Handle, Handle Length 62 in, Series SPHERGO(R), Color Coding System No, Includes Socket, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.