Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2505-SPH-LST
Zoro #
G2886998
UPC #
075289250521
Country of Origin
China
Dimensions
Handle Length
No Handle
Frame Width
16 in
Mop Pad Size
5 in x 16 in
Frame Depth
5 in
Details
Handle Material
No Handle
Handle Color
No Handle
Item
Mop Head
Launderable
No
Mop Head Color
Blue
Features
Lifts and Traps Dirt, Used On Any Hard Surface, No Residue, Used for Floor Care
Mop Head Material
Microfiber
Mop Connection Type
Snap On
Handle Included
No
Description
Mop Head, Wet Mop Head, Mop Style Flat, Handle Included No, Color Coding System Yes, Frame Width 16 in, Frame Depth 5 in, Handle Color No Handle, Handle Material No Handle, Handle Length No Handle, Mop Connection Type Snap On, Mop Head Material Microfiber, Mop Pad Size 5 in x 16 in, Launderable No, Mop Head Color Blue, Features Lifts and Traps Dirt, Used On Any Hard Surface, No Residue, Used for Floor Care, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.